Motion
LBCT 40 A
Open Round Rail Ball Bushing - LBCT Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, Open
Mi Item #03936000
MFR #LBCT 40 A
Price$537.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - LBCT Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, Open
Mi Item #03936000
MFR #LBCT 40 A

Mfr description
LBCT 40 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.48/each

Specifications

Dimensions

  • Inner Ring Width
    56 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter
    62 mm
  • Overall Width
    80 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Shields
  • Series
    LBCT
  • UPC_NO
    7333314052995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)