Motion
LBCT 50 A-2LS

EWELLIX USA LLC
LBCT 50 A-2LS

Open Round Rail Ball Bushing - LBCT Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, 1315.198 lbf Load Capacity, Open
MI ITEM #03936003
MFR #LBCT 50 A-2LS
Price$521.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCT 50 A-2LS

Open Round Rail Ball Bushing - LBCT Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, 1315.198 lbf Load Capacity, Open
MI ITEM #03936003
MFR #LBCT 50 A-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$521.33/each

Specifications

Dimensions

  • Inner Ring Width
    72 mm
  • Outer Ring Width
    100 mm
  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Overall Width
    100 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    1315.198 lbf
  • Load Capacity
    13400 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Seals
  • Series
    LBCT
  • Static Load Capacity
    2742.806 lbf
  • UPC_NO
    7333314053213

Overview

Mfr description
LBCT 50 A-2LS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought