Motion
LBCT 60 A
Open Round Rail Ball Bushing - LBCT Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, Open
MI ITEM #03936004
MFR #LBCT 60 A
List Price$1,340.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - LBCT Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, Open
MI ITEM #03936004
MFR #LBCT 60 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,340.55/each for your price

Overview

Mfr description
LBCT 60 A

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    90 mm
  • Closure Type
    Open
  • Overall Width
    125 mm
  • Seal Type
    2 Shields
  • Inner Ring Width
    95 mm
  • Outer Ring Width
    125 mm
  • Precision Rating
    Not Rated
  • Series
    LBCT
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314053657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text