Motion
LBCT 80 A-2LS

EWELLIX USA LLC
LBCT 80 A-2LS

Open Round Rail Ball Bushing - LBCT Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, 3597.122 lbf Load Capacity, Open
MI ITEM #03936007
MFR #LBCT 80 A-2LS
Your Price$1,320.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCT 80 A-2LS

Open Round Rail Ball Bushing - LBCT Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, 3597.122 lbf Load Capacity, Open
MI ITEM #03936007
MFR #LBCT 80 A-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,320.88/each(List $2,641.76)

Overview

Mfr description
LBCT 80 A-2LS

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    120 mm
  • Overall Length
    165 mm
  • Closure Type
    Open
  • Overall Width
    165 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    125 mm
  • Static Load Capacity
    7194.245 lbf
  • Dynamic Load Capacity
    3597.122 lbf
  • Load Capacity
    37500 N
  • Outer Ring Width
    165 mm
  • Precision Rating
    Not Rated
  • Series
    LBCT
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314053916

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text