Motion
LBHT 20 A-2LS

EWELLIX USA LLC
LBHT 20 A-2LS

Open Round Rail Ball Bushing - LBHT Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, Open
MI ITEM #03936008
MFR #LBHT 20 A-2LS
Your Price$191.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBHT 20 A-2LS

Open Round Rail Ball Bushing - LBHT Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, Open
MI ITEM #03936008
MFR #LBHT 20 A-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.07/each(List $351.56)

Overview

Mfr description
LBHT 20 A-2LS

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    32 mm
  • Closure Type
    Open
  • Overall Width
    45 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    28 mm
  • Bearing Material
    Steel
  • Outer Ring Width
    45 mm
  • Precision Rating
    Not Rated
  • Series
    LBHT
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314053237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text