Motion
LBHT 30 A
Open Round Rail Ball Bushing - LBHT Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, Open
Mi Item #03936009
MFR #LBHT 30 A
Price$596.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - LBHT Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, Open
Mi Item #03936009
MFR #LBHT 30 A

Mfr description
LBHT 30 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.75/each

Specifications

Dimensions

  • Inner Ring Width
    48 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter
    47 mm
  • Overall Width
    68 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    30 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Shields
  • Series
    LBHT
  • UPC_NO
    7333314053756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)