Motion
LPBR 14
Round Rail Bushing - LPBR Series, 14 mm Shaft Diameter, 21.21 mm Outside Diameter, 28 mm Overall Length, Closed
MI ITEM #03936056
MFR #LPBR 14
List Price$92.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPBR Series, 14 mm Shaft Diameter, 21.21 mm Outside Diameter, 28 mm Overall Length, Closed
MI ITEM #03936056
MFR #LPBR 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.44/each for your price

Overview

Mfr description
LPBR 14

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    21.21 mm
  • Overall Length
    28 mm
  • Closure Type
    Closed
  • Overall Width
    28 mm
  • Seal Type
    SP-14x21x3
  • Bearing Material
    POM
  • Load Capacity
    4750 lbs
  • Series
    LPBR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314050533

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text