Motion
LSCS 25
Linear Guide Round Shaft Block - LSCS Series, Housing Only, 25 mm Shaft Diameter, 80 mm Overall Length
MI ITEM #03936059
MFR #LSCS 25
List Price$272.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Block - LSCS Series, Housing Only, 25 mm Shaft Diameter, 80 mm Overall Length
MI ITEM #03936059
MFR #LSCS 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.98/each for your price

Overview

Mfr description
LSCS 25

Specifications

  • Pillow Block Type
    Shaft Block
  • Housing Type
    Housing Only
  • Measurement Standard
    Metric
  • Shaft Diameter
    25 mm
  • Overall Width
    28 mm
  • Overall Height
    53 mm
  • Overall Length
    80 mm
  • Bearing Material
    Cast Aluminum
  • Center Shaft Height
    30 mm
  • Finish Coating
    Uncoated
  • Series
    LSCS
  • UPC_NO
    7333314050229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text