Motion
LUCR 60-2LS

EWELLIX USA LLC
LUCR 60-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 60 mm, Outside Diameter: 160 mm, Overall Width: 125 mm
MI ITEM #03936099
MFR #LUCR 60-2LS
List Price$2,990.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUCR 60-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 60 mm, Outside Diameter: 160 mm, Overall Width: 125 mm
MI ITEM #03936099
MFR #LUCR 60-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,990.41/each for your price

Overview

Mfr description
LUCR 60-2LS

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    60 mm
  • Outside Diameter
    160 mm
  • Overall Width
    125 mm
  • Overall Height
    118 mm
  • Center Shaft Height
    60 mm
  • Dynamic Load Capacity
    20400N Dynamic
  • Static Load Capacity
    18000N Static
  • Outer Ring Width
    125 mm
  • Series
    LUCR
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text