Motion
LUJR 25
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Outside Diameter: 62 mm, Overall Width: 49 mm
MI ITEM #03936114
MFR #LUJR 25
Your Price$248.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Outside Diameter: 62 mm, Overall Width: 49 mm
MI ITEM #03936114
MFR #LUJR 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$248.86/each(List $457.89)

Overview

Mfr description
LUJR 25

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    25 mm
  • Outside Diameter
    62 mm
  • Overall Width
    49 mm
  • Overall Height
    54 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    27 mm
  • Lubrication
    Lube for Life
  • Dynamic Load Capacity
    2120N Dynamic
  • Static Load Capacity
    1560N Static
  • Series
    LUJR
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought