Motion
LVCR 60-2LS

EWELLIX USA LLC
LVCR 60-2LS

Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Shaft Diameter: 60 mm, Outside Diameter: 160 mm
Mi Item #03936123
MFR #LVCR 60-2LS
Price$1,144.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LVCR 60-2LS

Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Shaft Diameter: 60 mm, Outside Diameter: 160 mm
Mi Item #03936123
MFR #LVCR 60-2LS

Mfr description
LVCR 60-2LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.81/each

Specifications

Dimensions

  • Bolt Center To Center Length
    120 mm
  • Outside Diameter
    160 mm
  • Overall Height
    125 mm
  • Overall Length
    160 mm
  • Shaft Diameter
    60 mm

Details

  • Ball Options
    Stainless Steel
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Double Sealed
  • Dynamic Load Capacity
    20400 N
  • Housing Type
    Flange
  • Measurement Standard
    Metric
  • Mounting Type
    Four-Bolt Flange
  • Series
    LVCR
  • Static Load Capacity
    18000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)