1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LWM 3015100
Precision Rail Guides - Series: LWM, Rail Screw Size: M4, Maximum Length: 100 mm, Load Capacity: 10400 N
MI ITEM #
03936134
MFR #
LWM 3015100
Price
$270.02
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Precision Rail Guides
EWELLIX USA LLC LWM 3015100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LWM 3015100
Precision Rail Guides - Series: LWM, Rail Screw Size: M4, Maximum Length: 100 mm, Load Capacity: 10400 N
MI ITEM #
03936134
MFR #
LWM 3015100
Mfr description
LWM 3015100
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$270
.02
/each
Add to Cart
Specifications
Dimensions
Maximum Length
100 mm
Nominal Rail
Size
15 mm
Rail Screw Size
M4
Details
Load Capacity
10400 N
Measurement Standard
Metric
Series
LWM
UPC_NO
7333314316981
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items