1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LWM 40200300/13
Precision Rail Guides - Series: LWM, Rail Screw Size: M6, Maximum Length: 300 mm, Load Capacity: 16300 N
MI ITEM #
03936138
MFR #
LWM 40200300/13
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Linear Guides
Precision Rail Guides
EWELLIX USA LLC LWM 40200300/13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LWM 40200300/13
Precision Rail Guides - Series: LWM, Rail Screw Size: M6, Maximum Length: 300 mm, Load Capacity: 16300 N
MI ITEM #
03936138
MFR #
LWM 40200300/13
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LWM 40200300/13
Specifications
Series
LWM
Measurement Standard
Metric
Rail Screw Size
M6
Nominal Rail Size
20 mm
Maximum Length
300 mm
Load Capacity
16300 N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought