1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LWV 3015400
Precision Rail Guides - Series: LWV, Rail Screw Size: M4, Maximum Length: 400 mm, Load Capacity: 10400 N
MI ITEM #
03936150
MFR #
LWV 3015400
List Price
$1,602.63
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Precision Rail Guides
EWELLIX USA LLC LWV 3015400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LWV 3015400
Precision Rail Guides - Series: LWV, Rail Screw Size: M4, Maximum Length: 400 mm, Load Capacity: 10400 N
MI ITEM #
03936150
MFR #
LWV 3015400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,602.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LWV 3015400 PRECISION RAIL GUIDE
Specifications
Series
LWV
Measurement Standard
Metric
Rail Screw Size
M4
Maximum Length
400 mm
Load Capacity
10400 N
UPC_NO
7333314317308
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought