Motion
46440-CF14
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 2 NLGI Grade, Gray Color
Mi Item #03936188
MFR #46440-CF14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - Extreme Pressure, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 2 NLGI Grade, Gray Color
Mi Item #03936188
MFR #46440-CF14

Mfr description
MOLYLUBE 8626 EP 2 1 E 12/CA 46440-CF14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2
  • Weight
    13.88 lbs

Details

  • Application
    Multipurpose
  • Color
    Gray
  • Composition
    Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
  • Dropping Point
    +500 °F
  • Temperature Range
    Minimum of -40 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)