Specifications
Dimensions
- Length18.77 in
- Weight50.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number512462
- Product MaterialGray Cast Iron
- SeriesDBB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)