Motion
L0306-206
Multipurpose Grease - Extreme Pressure, Calcium Sulfonate Complex, Lubricant Additive, Petroleum, Synthetic Oil Lubricating Grease, Zinc Oxide Composition, 1 NLGI Grade, 120 cm³, Beige Color
Mi Item #03936266
MFR #L0306-206
Price$128.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Calcium Sulfonate Complex, Lubricant Additive, Petroleum, Synthetic Oil Lubricating Grease, Zinc Oxide Composition, 1 NLGI Grade, 120 cm³, Beige Color
Mi Item #03936266
MFR #L0306-206

Mfr description
P0306-206 FUTURA W/SYNEXTREME GRS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.27/each

Specifications

Dimensions

  • Container Size
    120 cm³
  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Beige
  • Composition
    Calcium Sulfonate Complex, Lubricant Additive, Petroleum, Synthetic Oil Lubricating Grease, Zinc Oxide
  • Dropping Point
    +700 °F
  • Food Grade
    Food Grade
  • Temperature Range
    -45 to +440 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)