Overview
Mfr description
BROB10 10" ROUND BASTARD FILE
Specifications
- ShapeRound
- Coarseness Of CutBastard
- Tang Or HandleTang
- Length
- Babbitt FileNo
- Finish CoatingUncoated
- SeriesBROB
- ApplicationSharpening Saws, Lathes, Tools
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data