Motion
CXSJL15-75
Guided Air Cylinder - 15 mm Bore, 75 mm Stroke Length
Mi Item #03936366
MFR #CXSJL15-75
Price$224.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 15 mm Bore, 75 mm Stroke Length
Mi Item #03936366
MFR #CXSJL15-75

Mfr description
CXSJL15-75 CYLINDER
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.40/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    CXSJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)