Motion
DS100A14
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 14 Teeth
Mi Item #03936372
MFR #DS100A14
Price$438.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 14 Teeth
Mi Item #03936372
MFR #DS100A14

Mfr description
DS100A14 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.87/each

Specifications

Dimensions

  • Length Through Bore
    2.6880 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    6.2300 in
  • Tooth Width
    0.6920 in
  • Weight
    13.5 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370099
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039370099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)