Overview
Mfr description
HS1186-06X50 BLUE AIR HOSE ASSY
Specifications
- Working Pressure300 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesSeries HS1186 Utility-Grade PVC Air Tool Hose Assemblies
- TypeUtility-Grade PVC Air Tool Hose Assembly
- Manufacturer Upc Number822353101230
- UPC_NO822353101230
- ColorBlue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data