Motion
RW2AL
Combination Wrench - Imperial, 10 in
Mi Item #03936455
MFR #RW2AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, 10 in
Mi Item #03936455
MFR #RW2AL

Mfr description
RW2AL TITAN REFINERY WRENCH, ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length  
    10 in

Details

  • Body Material
    Aluminum
  • Measurement System
    Imperial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)