Specifications
Dimensions
- Compatible V Belt Section SizeA/4L
- Overall Height1/2 in
- Overall Length120 in
- Overall Width0.79 in
Details
- Guide MaterialUHMWPE
- Guide TypeV-Belt Guide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)