Motion
DG6E
Generator - Industrial/Commercial Standby, Diesel Operated, Electric-Start Generator, 5500 W Rated Output Power, 120 V ac, 240 V ac Output Voltage, 9.9 hp, 4.6 gal Tank Capacity
Mi Item #03937012
MFR #DG6E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Generator - Industrial/Commercial Standby, Diesel Operated, Electric-Start Generator, 5500 W Rated Output Power, 120 V ac, 240 V ac Output Voltage, 9.9 hp, 4.6 gal Tank Capacity
Mi Item #03937012
MFR #DG6E

Mfr description
DG6E GEN SET, DG6E, 6.0 KW, HATZ ENGINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output Current
    22.9 A, 45.8 A
  • Overall Height
    23-3/4 in
  • Overall Length
    32 in
  • Overall Width
    20-1/2 in
  • Tool Weight
    246 lb
  • Weight
    273.00 lbs

Details

  • Electric Start
    Electric-Start Generator
  • Fuel Type
    Diesel
  • Generator Type
    Industrial/Commercial Standby
  • Horsepower
    9.9 hp
  • Output Frequency
    60 Hz
  • Output Voltage
    120 V ac, 240 V ac
  • Rated Output Power
    5500 W
  • Run Time
    4.6 to 6 hr
  • Sound Level
    76 dB
  • Tank Capacity
    4.6 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)