Motion
ID56F50-CO
Variable Frequency AC Drive - Input Phase 1, Supply Voltage 115/230 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, 60 Hz, Frequency Control
MI ITEM #03937474
MFR #ID56F50-CO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Frequency AC Drive - Input Phase 1, Supply Voltage 115/230 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, 60 Hz, Frequency Control
MI ITEM #03937474
MFR #ID56F50-CO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ID56F50-CO 0.5HP, 115/230V CHASSIS MT

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    115/230 V ac
  • Horsepower Rating Normal Duty
    1/2 hp
  • Output Current Normal Duty
    2.4 A
  • Operation Mode
    Frequency Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Input Frequency Rating
    60 Hz
  • Overall Depth
    2.75 in
  • Overall Dim Height Width Depth
    4.3 x 3.9 x 2-3/4 in
  • Overall Height
    4.30 in
  • Overall Width
    3.90 in
  • Operating Temperature Range
    -10 to +45 °F
  • Mounting Type
    Chassis Mount
  • Weight
    4.00 lbs
  • Standards Met
    CE, CSA, UL
  • UPC_NO
    781568411971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text