Motion
ARM5SB-20-A
ARM REGULATOR, MANIFOLD
Mi Item #03938175
MFR #ARM5SB-20-A
Price$41.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARM REGULATOR, MANIFOLD
Mi Item #03938175
MFR #ARM5SB-20-A

Mfr description
ARM5SB-20-A REGULATOR, SINGLE UNIT TYPE
  • Small compact manifold regulator, single unit
  • Two mounting style available: Direct mount, DIN rail mount
  • Metric and Inch size IN/OUT Fitting Type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.55/each

Specifications

Dimensions

  • Inlet Port Size
    6 mm
  • Outlet Port Size
    6 mm
  • Weight
    42.1 g

Details

  • Included Options
    Rail Mount, Pressure Gauge
  • Inlet Port Type
    Elbow
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Elbow
  • Pressure Gauge Included
    With Pressure Gauge
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: MPa
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM5
  • Set Pressure Range
    1.5 to 100 psi
  • Supply Type
    Individual Supply
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)