Motion
C-LINK-25

MEGADYNE
C-LINK-25

V-Link Adjustable Belt - C Section, 7/8 in Top Width, 25 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #03938261
MFR #C-LINK-25
List Price$1,092.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
C-LINK-25

V-Link Adjustable Belt - C Section, 7/8 in Top Width, 25 ft Length, Composite Polyester/Polyurethane Material
MI ITEM #03938261
MFR #C-LINK-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,092.55/each for your price

Overview

Mfr description
C-LINK-25 ACCU-LINK (1PC/25')

Specifications

  • Adjustable Link Type
    ACCU-LINK®
  • Section
    C
  • Top Width
    7/8 in
  • Belting Length
    25 ft
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text