Motion
EC04
Chiller/Cooling Tower Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #03938430
MFR #EC04
Price$529.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #03938430
MFR #EC04

Mfr description
1/2 HP,1725 RPM,EC04,115/208-230 V,56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.22/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.15
  • Torque
    28.05 ft-lbs
  • Weight
    25 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    Cut your energy bills and boost your pump life with a U.S. Motors® brand pump motor from Nidec Motor Corporation. Whether you need an industrial pumping motor built for the harsh conditions found in water/wastewater treatment or oil and gas refining, or you require an energy-saving solution for a commercial hydronic pump or filtration system, you’ll find it here. If you are unsure which motor is best for your pumping application, just tell us your needs, and we will help you identify the best solution. Most pumps are oversized for the application and rely on inefficient induction motor technologies. By choosing the right size and Premium® efficiency technology, you can achieve energy savings of 30% to 90%. Constructed of top-quality materials, reliable U.S. Motors® brand pump motors deliver increased equipment uptime and require minimal maintenance. That’s why the pumping industry has trusted the U.S. Motors® name for more than 100 years. You can, too.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382053444
  • Max Allowable Current
    4.1 to 4.2 A, 8.4 A
  • Maximum Speed
    1725 rpm
  • Model
    C063HNC5052014J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    Pump Motor
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Start Capacitance
    208 µF
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382053444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)