Motion
HT1505RT-24IN

REXNORD INC
HT1505RT-24IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 0.5938 in Pitch
MI ITEM #03938504
MFR #HT1505RT-24IN
Price$255.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT1505RT-24IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 0.5938 in Pitch
MI ITEM #03938504
MFR #HT1505RT-24IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.38/each

Specifications

Dimensions

  • Chain Or Flight Width  
    24.000 in
  • Chain Pitch  
    0.5938 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.13 lbs
  • Weight per Foot
    1.35 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    Beige
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699505542

Overview

Mfr description
HTF1505-24 HTF1505-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought