Motion
629LLBC3/EM

NTN
629LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #03938637
MFR #629LLBC3/EM
Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
629LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #03938637
MFR #629LLBC3/EM

Mfr description
629LLBC3/EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.00/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.04 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    629LLBC3/EM
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The 629LLBC3/EM is a 9 mm bore radial/deep groove ball bearing with a 26 mm OD and 8 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    629LLBC3/EM
  • Manufacturer Upc Number
    4547359571608
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1130 lbf
  • Radial Static Load Capacity
    440 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359571608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)