Motion
VMH2.A90P 3
2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, 3 NPT Port, Brass Body, Lever Handle
Mi Item #03938677
MFR #VMH2.A90P 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, 3 NPT Port, Brass Body, Lever Handle
Mi Item #03938677
MFR #VMH2.A90P 3

Mfr description
VMH2.A90P 3" 600PSI BRASS BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.04 in
  • Overall Width
    6.97 in
  • Port Size
    3 NPT
  • Valve Size
    3.0000 in
  • Weight
    4.3800 lbs

Details

  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Degreasing, Demineralizers, Dewatering and Sludge Movement, Effluent Lines, Filling, Filtration Systems, General Chemical Applications, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Material Flow, Mixing, Municipal Service, Natural Gas and Oil Production, Pickling, Plating, Solid and Liquid Waste Control, Steel Mills, Washdown
  • Ball Material
    Brass
  • Body Material
    Brass
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Handle Type
    Locking Handle
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    450 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    PTFE
  • Options
    Gull Wing Tee Handle (Oe), Latching Lockout Handle Kit (Op)
  • Porting Style
    Full
  • Product Types
    Screwed Body Valve
  • Seat Material
    RTFE
  • Series
    VMH
  • Stem Material
    Nickel Plated Brass
  • Temperature Range
    -20 to 450 °F
  • Thread Type
    FNPT
  • Type
    Screwed Body Valve
  • UPC_NO
    649848008085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)