Motion
0185 R 010 BN4HC

HYDAC CORP
0185 R 010 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 49 gpm Max Flow
MI ITEM #03938680
MFR #0185 R 010 BN4HC
Price$194.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0185 R 010 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron, 49 gpm Max Flow
MI ITEM #03938680
MFR #0185 R 010 BN4HC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$194.75/each

Specifications

Dimensions

  • Element Size
    0185
  • Height
    9.0000 in,228.60 mm
  • Inside Diameter
    1.3390 in,34 mm
  • Length
    9.0000 in,228 mm
  • Outside Diameter
    2.4000 in,60 mm
  • Overall Diameter
    2.4000 in,60 mm
  • Overall Length
    9.0000 in, 228.60 mm
  • Width
    2.4000 in,60 mm

Details

  • Additional Details
    The Optimicron filter elements have been optimized with respect to filtration performance and energy efficiency. These elements offer the best optimization of separation efficiency, service life and differential pressure versus flow rate.
  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    49 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0185 R 010 BN4HC
  • Unique HELIOS pleat geometry – optimizes media area open to flow to calm the flow in areas between pleats reducing ∆P
  • Outer wrap perforations insure optimized flow onto the filter pleats and help to minimize pressure losses
  • Outer wrap perforations also help to distribute the fluid incidence stresses evenly in the axial and radial directions and thus increase tear resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought