Motion
NFD15B/7S
Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Bi-Polymer Coated Palm & Fingers
MI ITEM #03938833
MFR #NFD15B/7S
Your Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Bi-Polymer Coated Palm & Fingers
MI ITEM #03938833
MFR #NFD15B/7S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$23.83/each(List $25.58)

Overview

Mfr description
NFD15/7S DYNEEMA BLK LIGHT TASK
  • Seamless, cut-resistant liner is made from Dyneema®, which weight for weight outperforms aramid fibers in cut and abrasion resistance and is up to 15 times stronger than steel
  • Polyurethane palm coating is light for comfort and maximum tactility, but provides high abrasion and puncture resistance
  • Glove conforms to the shape of the hand and provides minimal resistance to hand movement, thus greatly reducing fatigue
  • The back of the glove is uncoated for ventilation and wearer comfort
  • Contains no reaction causing, natural rubber proteins
  • Cuff over-stitching is color-coded by size to aid sorting after laundering
  • Complies with USDA and FDA regulations, 21 CFR, for use in food processing
  • Applications: Ideally suited to applications involving the handling of sharp objects such as sheet metal and glass

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Bi-Polymer
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema
  • Ansi Isea Abrasion Resistance Level
    4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Standards Met
    21 CFR, FDA, USDA
  • UPC_NO
    821812384481
  • Description Keyword
    Bi-Polymer Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought