Motion
N9690XL

MCR SAFETY
N9690XL

Ninja® Ice Insulated Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Nylon Coated Palm & Fingers
Mi Item #03938884
MFR #N9690XL
Price$14.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690XL

Ninja® Ice Insulated Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Nylon Coated Palm & Fingers
Mi Item #03938884
MFR #N9690XL

Mfr description
N9690XL NINJA ICE 7G INSIDE-15G OUTSIDE
  • Acrylic terry liner for insulation/warmth
  • Coating remains soft in temperatures as low as -58°F
  • CE score 3232
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.82/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    HPT
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nylon Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • Hand Type
    Pair
  • Liner Material
    Acrylic Terry
  • Liner/Shell Material
    Nylon with Acrylic Terry Interior
  • Manufacturer Product Page
  • Material
    Nylon
  • UPC_NO
    30451438690461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)