Motion
184-0110-002
Hydraulic Geroler Disc Valve Motor - Delta - Wheel, 198 cm³/r Max Geometric Displacement
Mi Item #03938907
MFR #184-0110-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - Delta - Wheel, 198 cm³/r Max Geometric Displacement
Mi Item #03938907
MFR #184-0110-002

Mfr description
184-0110-002 MOTOR
  • Excellent reliability with time proven Char-Lynn components
  • Proven disc valve technology with the highest efficiencies in its class
  • Leak resistant motor with the front bearing protecting the shaft seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Motor Port Size
    7/8–14 UNF-2B
  • Overall Height
    5.35 in
  • Overall Length
    6.93 in
  • Overall Width
    5.35 in

Details

  • Actual Mounting Flange
    Wheel, 4 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 147.6 [5.81] Dia. Bolt Circle, 127.0 [5.00] Dia. Rear Mount Pilot
  • Actual Output Shaft
    Taper
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    12.08 in³/r
  • Intermittent Pressure
    275 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    140 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4-Bolt Flange - 3.25 in Pilot (5 in Rear Pilot)
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    Standard
  • Series
    Delta - Wheel
  • Shaft Type
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)