Motion
D-Y7BAL-330
AUTO-SWITCH
MI ITEM #03938908
MFR #D-Y7BAL-330
List Price$68.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AUTO-SWITCH
MI ITEM #03938908
MFR #D-Y7BAL-330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.40/each for your price

Overview

Mfr description
D-Y7BAL-330 AUTO-SWITCH

Specifications

  • Switch Action
    2-Wire
  • Country of Origin
    JP
  • Electrical Connection
    3m Lead Wire
  • Applicable Load
    PLC, Relay
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Maximum Load Current
    40 mA
  • Maximum Load Voltage
    24 V dc
  • Operating Temperature Range
    -10 to +60 °C
  • Fluid Comp
    Air
  • Overall Width
    6.2 mm
  • Overall Height
    10.6 mm
  • Overall Length
    35 mm
  • Mounting Type
    Direct
  • Series
    D-
  • Weight
    1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought