Motion
185-2023-002
Char-Lynn T Series with Brake Hydraulic Geroler Spool Valve Motor - T-Series, 102 cc/rev Displacement, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8–14 UNF-2B Port Size
Mi Item #03938909
MFR #185-2023-002
Price$2,135.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn T Series with Brake Hydraulic Geroler Spool Valve Motor - T-Series, 102 cc/rev Displacement, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8–14 UNF-2B Port Size
Mi Item #03938909
MFR #185-2023-002

Mfr description
185-2023-002 MOTOR
  • Extended bearing life|Increased shaft seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,135.85/each

Specifications

Dimensions

  • Continuous Torque
    1938 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Output Shaft Size
    1.0000 in
  • Overall Height
    5.27 in
  • Overall Length
    9.68 in
  • Overall Width
    4.20 in
  • Weight
    13.00 lbs

Details

  • Actual Mounting Flange
    2 Bolt Std - 82.50 (3.248) Dia. X 3.05 (.120) Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    57 L/min
  • Displacement
    102 cc/rev
  • Intermittent Pressure
    190 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    550 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    2250 psi
  • Maximum RPM-Continuous
    152 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    Single Lip Seal
  • Series
    T-Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)