Motion
29340-E1
Spherical Roller Thrust Bearing - 200 mm Bore, 340 mm OD, 85 mm Width
Mi Item #03939011
MFR #29340-E1
Price$12,472.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 200 mm Bore, 340 mm OD, 85 mm Width
Mi Item #03939011
MFR #29340-E1

Mfr description
29340-E1-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,472.06/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    85 mm
  • Weight
    59.833 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    427158.273 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    1900 kN
  • Separable Type
    Separable Bearing
  • Series
    293
  • Static Load Capacity
    1258992.806 lbf
  • UPC_NO
    4012802190045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)