Motion
209-1014-001
Steering Wheel -
MI ITEM #03939022
MFR #209-1014-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steering Wheel -
MI ITEM #03939022
MFR #209-1014-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
209-1014-001 STEERING WHEEL
  • Resistant to wear, dirt and moisture|Multiple configuration and customization options

Specifications

  • Accessory Type
    Steering Wheel
  • Manufacturer Catalog
  • Max System Operating Temperature
    93 °C
  • Overall Height
    14.96 in
  • Overall Length
    4.33 in
  • Overall Width
    14.96 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought