Motion
3402XL
Leather Driver Glove with Straight Thumb - XL or Size 10, Pigskin Grain Leather, C Grade, Unlined, Color Beige
Mi Item #03939068
MFR #3402XL
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - XL or Size 10, Pigskin Grain Leather, C Grade, Unlined, Color Beige
Mi Item #03939068
MFR #3402XL

Mfr description
3402XL ECONOMY PIG GRAIN DRVR GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Unlined, Straight Thumb, Shirred Elastic Back
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Pigskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist, Unlined, Straight Thumb
  • Construction Description
    Straight Thumb, Shirred Elastic Back
  • Cuff Type
    Slip-On
  • Description
    Competitive Value (CV) C Grade Unlined Grain Pigskin Leather Drivers Work Gloves
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    C Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    3402
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)