Motion
SX1276LUL

NTN
SX1276LUL

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 4.9921 in OD, 31 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03939137
MFR #SX1276LUL
List Price$343.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX1276LUL

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 4.9921 in OD, 31 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03939137
MFR #SX1276LUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.20/each for your price

Overview

Mfr description
SX1276LUL BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Full Contact Seal - One Side
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Series
    SX1
  • Radial Dynamic Load Capacity
    13030 lbf
  • Radial Static Load Capacity
    12130 lbf
  • Manufacturer Catalog Number
    SX1276LUL
  • Manufacturer Upc Number
    4550253073994
  • UPC_NO
    4550253073994
  • Weight
    3.68 lbs
  • Description
    SX1276LUL BALL BRG
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SX1276LUL Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, double sealed closure, 4.9921 in outside diameter, and 31 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text