Motion
C65614
Hex Rethreading Die - 5/8 – 11 Thread Size, UNC, Right Hand, Carbon Steel, 1-1/4 in Hex Width, 0.6250 in Thick
Mi Item #03939189
MFR #C65614
Price$35.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 5/8 – 11 Thread Size, UNC, Right Hand, Carbon Steel, 1-1/4 in Hex Width, 0.6250 in Thick
Mi Item #03939189
MFR #C65614

Mfr description
C65614 0650 5/8-11 NC CRBN HEX DIE
  • Cost effective
  • Standard with right hand Unified and American National thread form
  • Available in metric and American National Taper Pipe (NPT) thread form
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.44/each

Specifications

Dimensions

  • Hex Width  
    1-1/4 in
  • Thickness
    0.6250 in
  • Thread Size
    5/8 – 11

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)