Motion
FF5239-3232S
Aeroquip FF5239 Series Straight Adapters Split Flange/SAE 37° Flare Code 61 Long
Mi Item #03939282
MFR #FF5239-3232S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF5239 Series Straight Adapters Split Flange/SAE 37° Flare Code 61 Long
Mi Item #03939282
MFR #FF5239-3232S

Mfr description
FF5239-3232S
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    2 1/2 in
  • End 1 Size Type
    2 1/2 in
  • Height
    2.81 in
  • Hex
    2.81 in
  • Hex Size
    2.81 in
  • Length
    5.63 in
  • Overall Length
    5.63 in
  • Weight
    3.15 lb
  • Width
    2.81 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Male
  • Description Keyword
    Aeroquip FF5239 Series Straight Adapters Split Flange/SAE 37° Flare Code 61 Long
  • End 1 Style
    Flanged
  • End 1 Thread
    2 1/2-12
  • End 1 Type
    Flanged
  • End 2 Style
    SAE 37
  • End 2 Thread
    -999
  • End 2 Type
    SAE 37
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    FF5239-3232S
  • Manufacturer Upc Number
    678146065452
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -40 °F
  • Series
    FF5239 Series
  • UPC_NO
    678146065452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)