Motion
WSTU-IP-085MRE

DODGE
WSTU-IP-085MRE

Ball Bearing Take-Up Unit - Side Mount, 85 mm Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03939323
MFR #WSTU-IP-085MRE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-085MRE

Ball Bearing Take-Up Unit - Side Mount, 85 mm Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #03939323
MFR #WSTU-IP-085MRE

Mfr description
074175 WSTU-IP-085MRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Housing Width
    3.0600 in
  • Length Through Bore
    4.1600 in
  • Overall Height
    7.8100 in
  • Overall Length
    10.0600 in
  • Slot Spacing  
    6.8100 in
  • Weight
    31.58 lbs

Details

  • Bearing Material
    Steel
  • Compatible Frame Number
    CP-613
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubricant
    Mobilgrease XHP222
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    WSTU-IP-085MRE
  • Manufacturer Upc Number
    782476397432
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Trident™
  • Series
    22218
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)