Motion
290  2/1 A H

HUB CITY INC
290 2/1 A H

290 2/1 A H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 2:1 Ratio, 2.5000 in Input Dia., 2.5000 in Output Dia, Cast Iron Housing
Mi Item #03939361
MFR #290 2/1 A H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
290 2/1 A H

290 2/1 A H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 2:1 Ratio, 2.5000 in Input Dia., 2.5000 in Output Dia, Cast Iron Housing
Mi Item #03939361
MFR #290 2/1 A H

Mfr description
0220-74802 290 2:1 STYLE A
  • Rugged Cast Iron Housing High Strength Gearing Alloy shafting Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources Heavy duty industrial seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.7500 in
  • Input Shaft Diameter
    2.5 in
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    290
  • Maximum Output RPM
    875 rpm
  • Maximum Output Torque
    19590.6 @ 875 RPM
  • Output Shaft Diameter
    2.500 in
  • Output Size
    2.5000 in
  • Ratio
    2:1
  • Service Factor
    1
  • Shipping Dimensions Height
    24 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    335.00 lb

Details

  • CAD Drawing
  • Gear Type
    H
  • Housing Material
    Cast Iron
  • Input Shaft Type
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    290 2/1 A H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798082110
  • Max Input Horsepower
    272 @ 1750 RPM
  • Model
    290
  • Output RPM
    875 rpm
  • Output Shaft Insert
    Shaft
  • Output Type
    Solid Shaft
  • Product Line
    Parallel Shaft Drive
  • Product Types
    Parallel
  • Ratio Range
    2:1
  • Reduction
    Single
  • Series
    290
  • Style
    A
  • Torque Range (in-lbs)
    10,000 to 20,000 in lbs
  • UPC_NO
    662798082110
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)