Motion
0304-C-04-B
Cap - 1/4 in JIC 37° Flare, (SAE) 7/16–20 Thread, Brass
Mi Item #03939363
MFR #0304-C-04-B
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 1/4 in JIC 37° Flare, (SAE) 7/16–20 Thread, Brass
Mi Item #03939363
MFR #0304-C-04-B

Mfr description
0304-C-04-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Cap
  • Description Keyword
    1/4 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    0304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)