Motion
0304-C-08-B
Female JIC - 3/4-16 UNF Thread, Brass Material
MI ITEM #03939364
MFR #0304-C-08-B
Your Price$33.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC - 3/4-16 UNF Thread, Brass Material
MI ITEM #03939364
MFR #0304-C-08-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.90/each(List $46.78)

Overview

Mfr description
0304-C-08-B

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • Material
    Brass
  • Description Keyword
    1/2 in JIC 37° Flare
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    0304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text