Motion
2603-04-04-04-B

BRENNAN INDUSTRIES INC
2603-04-04-04-B

2603-04-04-04-B
MI ITEM #03939424
MFR #2603-04-04-04-B
List Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2603-04-04-04-B

2603-04-04-04-B
MI ITEM #03939424
MFR #2603-04-04-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.85/each for your price

Overview

Mfr description
2603-04-04-04-B FITTING

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male JIC
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16-20 UNF
  • Material
    Brass
  • End 3 Size
    1/4 in
  • End 3 Style
    Male JIC
  • End 3 Thread
    7/16-20 UNF
  • End 4 Style
    Not Applicable
  • Series
    2603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text