Overview
Mfr description
2700-08-08-B FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Size1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread3/4-16 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data