Specifications
Dimensions
- End 1 Size3/8 in
Details
- Adapter TypePlug
- Description Keyword3/8 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series5406
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)